missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated with Tyvek™ Side Extension
Sterile cleanroom facemasks feature an tyvek side extension for additional protection. Available with ties or double elastic headband fastening.
£2915.00 - £3345.00
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Material | SMS |
Size | X-Large |
Sterility | Sterile |
Dimensions (L x W) | 12.25 x 4 in. |
Product Code | Brand | Fastening Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fastening Type | Color | Price | Quantity & Availability | ||||
17755299
|
Keystone Cleanroom Products
S-1461XLDEL2 |
Headband | Blue |
£3115.00
Pack of 500 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
17765299
|
Keystone Cleanroom Products
S-1461XLDEL2AD |
Headband | Green |
£3345.00
Pack of 500 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
17775299
|
Keystone Cleanroom Products
S-1461XLG |
Ties | Blue |
£2915.00
Pack of 500 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
17785299
|
Keystone Cleanroom Products
S-1461XLGAD |
Ties | Green |
£3060.00
Pack of 500 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
Beschreibung
- Sterile cleanroom face masks
- Certificates of Irradiation and Conformance with each shipment
- Tyvek™ side extensions allow mask expansion to increase coverage and prevent unwanted facial skin exposure
Spezifikation
Cleanroom Face Mask | |
X-Large | |
12.25 x 4 in. | |
Class 100 (ISO 5) | |
Side Extension | |
12.25 in. | |
S-1461 | |
10 cm |
SMS | |
Sterile | |
Pleated | |
Single-use | |
Yes | |
31 cm | |
4 in. |