missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Fold and Snap Tube Racks

Fold and Snap Tube Racks is an economical and durable solution for storing test tubes.
Brand: Heathrow Scientific™ HS243073R
This item is not returnable.
View return policy
Description
- Compatible with 5-30 mL test tubes
- Polypropylene racks ship flat in one piece
- Easy-to-assemble, simply fold and snap together
- Open design allows samples to be incubated at the same temperature
- Rack design is optimized for tube stability
- Can be used in water baths
- Autoclavable
Specifications
Tube Rack | |
6 x 15 | |
Red | |
Polypropylene | |
No | |
Test Tube Holding | |
1 Ea. | |
9.6 x 4.1 x 2.4 in. | |
9.6 in. | |
4.1 in. | |
2.4 in. | |
0.35 lb. |
Fold and Snap Tube Rack | |
Autoclavable | |
Tubes (5 to 30 mL) | |
90 | |
Non-sterile | |
50/Cs. | |
9.6 x 4.1 x 2.4 in. | |
24.5 cm | |
10.5 cm | |
6.3 cm | |
13 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heathrow Scientific™ Fold and Snap Tube Racks > Positions: 90, Color: Red
Spot an opportunity for improvement?Share a Content Correction