missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Forced-air Circulation Hot Air Sterilizer with SingleDISPLAY

Use this vacuum sterilizer for a variety of applications. Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY sterilizes containers and instruments. Safer than disinfection.

Brand:  Memmert™ SF260

 View more versions of this product

Product Code. 12865863

  • £3725.00 / Each
Estimated Shipment: 14-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 1 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
  • SingleDISPLAY: Adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-color displays
  • German, English, Spanish, French, Polish, Czech, Hungarian language settings
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • Process time does not start until the set temperature is reached
  • Three freely selectable temperature values
  • Adjust by temperature (Celsius or Fahrenheit), fan speed, air flap position, program time, time zones, summertime/wintertime
  • Forced air circulation by quite air turbine, adjustable in 10% steps for each segment individually
  • Vent connection with restrictor flap
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programs via Ethernet interface or USB port
  • Visual and acoustic alarms
Specifications

Specifications

CE
256 L
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation
SF260
LED
115/230 V 50/60 Hz
800 mm
50/60 Hz
Parameters like temperature, fan speed, air flap position, programme time, time zones, summertime/wintertime are adjustable on ControlCOCKPIT
2.2/3.4 kW
684 mm
500 mm
1183 mm
10°C to 250°C
110 kg
800 mm
Works calibration certificate
Ethernet
115/230 V
824 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Manuals

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Memmert™ Forced-air Circulation Hot Air Sterilizer with SingleDISPLAY > Capacity: 256L; No. of Grids: 9

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.