Learn More
BINDER™ Series FD Avantgarde.Line - Drying and Heating Chamber, with Forced Convection

An FD Series Avantgarde.Line heating oven is used when fast drying and sterilization is required. Thanks to its fully homogeneous temperature distribution, quick dynamics and powerful fan, this heating oven saves valuable time.
Brand: BINDER™ 9010-0309
3842.35 GBP valid until 2025-12-31
Use promo code "24371" to get your promotional price.
View more versions of this product
Description
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Forced convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
9.1 cu. ft. | |
Controller with LCD display | |
FD260-230 V, Standard, Series FD Avantgarde.Line - Drying and heating chambers with forced convection, 259 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +10° to 300°C | |
LCD | |
40 kg (88.2 lb.) | |
2 std./8 max. | |
650 x 515 x 780 mm | |
84 kg | |
230 V | |
12.5 A | |
APT.Line Technology |
Stainless Steel | |
Forced | |
259 L | |
Drying and Heating Chamber | |
Stainless Steel | |
FD260-230 V | |
NEMA 5-20P | |
815 x 860 x 962 mm | |
230 V, 1 Phase, 50/60 Hz, 2.3 kW, 12.5 A | |
2.3 kW | |
50/60 Hz | |
1 |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.