Learn More
Thermo Scientific™ Forma™ Inner Door Kits
Reduce cold air loss and improve temperature recovery after door closings when you choose factory-installed Thermo Scientific™ Forma™ Inner Door Kits for your ultra-low upright freezer.
Brand: Thermo Scientific™ 1950529
Code : 51
Additional Details : Weight : 5.00000kg
Description
Reduce cold air loss and improve temperature recovery after door closings with Thermo Scientific™ Forma™ Inner Door Kits, a factory-installed door alternative option for your ultra-low upright freezer.
Four interior doors are already included on our -86°C uprights. The five inner door option for 8600 and 900 Series includes five powder-coated inner doors and one additional shelf.
Ordering Information:
Factory installed. Must be ordered with the refrigerator or freezer.
Specifications
Ultra-Low Freezer Inner-Door | |
792.8 L | |
5 | |
1 | |
Forma™ 7000 and 900 Series, 28.0 cu. ft. Uprights |
28 cu. ft. | |
-86°C | |
Powder-coated Steel | |
Upright |