Learn More
Thermo Scientific™ Forma™ Inner Door Kits
Reduce cold air loss and improve temperature recovery after door closings when you choose factory-installed Thermo Scientific™ Forma™ Inner Door Kits for your ultra-low upright freezer.
£568.78 - £853.60
Specifications
Type | Ultra-Low Freezer Inner-Door |
---|---|
No. of Doors | 5 |
Exterior Finish | Powder-coated Steel |
Shelves | 1 |
Style | Upright |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11376341
|
Thermo Scientific™
1950547 |
Forma™ 7000 and 900 Series, 17.3 cu. ft. Uprights |
£568.78
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
11386341
|
Thermo Scientific™
1950548 |
Forma™ 7000 and 900 Series, 23.0 cu. ft. Uprights |
£574.81
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
11386331
|
Thermo Scientific™
1950529 |
Forma™ 7000 and 900 Series, 28.0 cu. ft. Uprights |
£853.60
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||||
Description
Reduce cold air loss and improve temperature recovery after door closings with Thermo Scientific™ Forma™ Inner Door Kits, a factory-installed door alternative option for your ultra-low upright freezer.
Four interior doors are already included on our -86°C uprights. The five inner door option for 8600 and 900 Series includes five powder-coated inner doors and one additional shelf.
Ordering Information:
Factory installed. Must be ordered with the refrigerator or freezer.
Specifications
Ultra-Low Freezer Inner-Door | |
Powder-coated Steel | |
Upright |
5 | |
1 |