missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ Inner Door Kits

Reduce cold air loss and improve temperature recovery after door closings when you choose factory-installed Thermo Scientific™ Forma™ Inner Door Kits for your ultra-low upright freezer.

Brand:  Thermo Scientific™ 1950548

Code : 51

Additional Details : Weight : 2.00000kg

 View more versions of this product

Product Code. 11386341

  • £574.81 / Each
Estimated Shipment: 07-10-2024
to see stock.
Add to basket

Description

Description

Reduce cold air loss and improve temperature recovery after door closings with Thermo Scientific™ Forma™ Inner Door Kits, a factory-installed door alternative option for your ultra-low upright freezer.

Four interior doors are already included on our -86°C uprights. The five inner door option for 8600 and 900 Series includes five powder-coated inner doors and one additional shelf.

Ordering Information:

Factory installed. Must be ordered with the refrigerator or freezer.

Specifications

Specifications

Ultra-Low Freezer Inner-Door
651.2 L
5
1
Forma™ 7000 and 900 Series, 23.0 cu. ft. Uprights
23 cu. ft.
-86°C
Powder-coated Steel
Upright
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers