missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Four-Neck Round-Bottom Flasks
Reaction flasks with center neck and with 3 parallel side necks
Brand: Lenz Laborglasintrumente™ 03345488
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Acc. to DIN 12392 and in addition to DIN standard
- With 3 parallel side necks
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Center neck - NS 45/40, Side necks - NS 29/32 | |
Borosilicate Glass (3.3) | |
Reaction flasks |
10,000 mL | |
1 | |
279 mm |