missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Four-Neck Round-Bottom Flasks
Reaction flasks with center neck and with 3 parallel side necks
£127.20 - £657.20
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
No. per Pack | 1 |
Product Type | Reaction flasks |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11826154
|
Lenz Laborglasintrumente™
03345470 |
1000 mL |
£127.20
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11836154
|
Lenz Laborglasintrumente™
03345473 |
2000 mL |
£164.30
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11846074
|
Lenz Laborglasintrumente™
03345476 |
3000 mL |
£262.88
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
11816154
|
Lenz Laborglasintrumente™
03344479 |
4000 mL |
£262.88
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
11826084
|
Lenz Laborglasintrumente™
03345488 |
10,000 mL |
£657.20
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN 12392 and in addition to DIN standard
- With 3 parallel side necks
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Borosilicate Glass (3.3) | |
1 | |
Reaction flasks |