Learn More
Freeze Drying Ampules
Use these ampules for a variety of laboratory applications. Freeze Drying Ampules are manufactured neutral glass to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.
£406.00 - £428.50
Specifications
Material | Neutral Glass |
---|---|
Product Type | Ampule |
Color | Clear |
Diameter (Metric) Outer | 7 mm |
Description
Use these ampules for a variety of laboratory applications. Freeze Drying Ampules are manufactured neutral glass to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.
Clear neutral glass vials for freeze drying. The top 11mm of the open ends have internal neck diameter 5.9mm to 6.1mm and are glazed. Capacity and length are nominal.
Specifications
Neutral Glass | |
Ampule | |
Clear | |
7 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.