missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FREEZERBONDZ™ Polyester Thermal Transfer Printer Labels
Made of durable Freezerbondz™ Polyester (B-492). FreezerBondz Thermal Transfer Printer Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Brand: Brady™ 805920
This item is not returnable.
View return policy
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
THT-182-492-3 | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Thermal Transfer Printer Label | |
Laboratory identification | |
27.94 mm | |
3000/Pk. | |
-320-266°F | |
15.24 mm | |
30 m | |
25.4 mm | |
1.2 cm | |
1.1 cm |
FreezerBondz Thermal Transfer Printer Labels | |
White | |
Label | |
Thermal Transfer | |
Non-sterile | |
BBP11, BP1244, BP1344, BP2461, BP3481, BP6441, MVP200, MVP300, 300XPlusII, 360XPlusII, 600XPlusII, PR200Plus, PR300Plus, PR600Plus, IP300, IP600 | |
1 | |
Rectangle with Rounded Corners | |
0.020 mm | |
0.44 x 1 in. | |
1 in. | |
0.5 in. | |
0.44 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction