missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels
FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels allow for labeling of curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material.
Brand: Brady™ 170896
84.70 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Specialized: Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
- Durable: Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
- Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene
- Certified: RoHS compliant to 2011/65/EU (Pass 2015/863)
- For material specific performance and properties, please refer to the Technical Data Sheet (TDS)
Specifications
M5-78-492 | |
Black on White | |
Cartridge (Tape) | |
Thermal Transfer | |
Non-sterile | |
BMP51, BMP53, M511 | |
-320 °F to + 230°F | |
0.081 mm | |
1.9 in. | |
25.40 mm |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
General Identification, Laboratory Labeling | |
100 Pk. | |
0.0032 in. | |
1.9 x 1 in. | |
1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction