missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Laboratory Labels for M6/M7 Printers
Durable Freezerbondz™ polyester markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Brand: Brady™ 174082
80.42 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance, solvent resistance and high/low-temperature performance range of -196°C to 100°C (-320°F to 212°F)
- Made of B-492 polyester material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
General Identification, Laboratory Labeling | |
No | |
Rectangle | |
-196°C to +110°C | |
0.081 mm | |
1.65 in. | |
12.7 mm |
ASTM D 1000 | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
500 Labels | |
-320°F to +230°F | |
0.0032 in. | |
1.65 x 0.5 in. | |
0.5 in. | |
41.91 mm |