missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Laboratory Vial Top Labels for M6/M7 Printers
Durable Freezerbondz™ polyester markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
£60.15 - £155.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000 |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Dimensions (LxW) | Shape | Price | Quantity & Availability | |||
17888304
|
Brady™
174076 |
0.375 in. | 0.5 x 1 in. | Rectangle |
£73.70
Pack of 250 |
In Stock
Log in to see stock. |
|||
17888234
|
Brady™
174097 |
0.375 in. | 1.625 x 0.6 in. | Rectangle |
£155.00
Pack of 250 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
17899164
|
Brady™
174107 |
0.375 in. | 0.375 x 0.375 in. | Round |
£60.15
Pack of 500 |
In Stock
Log in to see stock. |
|||
17868364
|
Brady™
174110 |
0.5 in. | 0.5 x 0.5 in. | Round |
£72.90
Pack of 500 |
In Stock
Log in to see stock. |
|||
17828374
|
Brady™
174114 |
0.375 in. | 0.375 x 1 in. | Rectangle with Circle |
£79.80
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance, solvent resistance and high/low-temperature performance range of -196°C to 100°C (-320°F to 212°F)
- Made of B-492 polyester material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
General Identification, Laboratory Labeling | |
No | |
-196°C to +110°C | |
0.081 mm |
ASTM D 1000 | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
-320°F to +230°F | |
0.0032 in. |