missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 12L Console Freeze Dryer
FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a large tray dryer.
Brand: Labconco 711222090
54528.50 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Coil holds 12 liters of ice before defrosting
- The hp HCFC/CFC-free refrigeration system cools the collector to -50° C (-58° F), suitable for aqueous samples.
- Includes a stoppering tray dryer with heated and cooled shelves, vacuum release valve control, stoppering knob and more.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Specifications
Console Freeze Dryer | |
3 | |
PTFE Coil and Collector Chamber | |
All except North America |
12 L | |
-84°C | |
Stoppering Tray Dryer | |
230 V |