missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco FreeZone 4.5 L Benchtop Freeze Dryer
FreeZone Benchtop Freeze Dryers are designed for lyophilizing light to moderate sample loads. The compact design is ideal for labs with limited floor space. The upright stainless steel collector coil holds 4.5 liters of ice before defrosting.
Brand: Labconco 700402090
12271.55 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- The hp HCFC/CFC-free refrigeration system cools the collector
- Suitable for aqueous samples.
- Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
- Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
- Stay Connected
- View Real-Time Sample Data
- Get Consistent, High Quality Results
- Make Challenging Samples Easy
Spécification
Benchtop Freeze Dryer | |
0 | |
PTFE Coil and Collector Chamber | |
230 V |
4.5 L | |
-50°C | |
All except North America |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu