missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ CE Pre-Prepared Trolley

Designed and developed for use in controlled environments where maximum contamination control is needed.

Brand:  Vileda Professional™ 143774

Product Code. 17872486

  • £3055.00 / Each
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The trolleys are electro-polished stainless steel with air tight connections and smooth welding's. This ensures excellent biological control while still being easy to clean and full autoclavable. Trolleys offer ample space for all utensils needed for effective cleaning and are fully customizable to meet your exact needs

  • Two stainless steel mop handle holders
  • Support bar for Duo Press Wringer or Dip-N-Go Sieve, Support Plate and commonly used industry wringers
  • Frame holders allow for storage of various sized mops
  • Top shelf working station
  • Storage area for Pre-Prepared mop box or 25L Longish bucket
  • 70L bin bag holder to dispose of used mops
  • Autoclavable, extremely quiet cleanroom casters
  • Electro-polished for a contamination free surface
  • Color coded system within boxes, buckets and handles 
Specifications

Specifications

CE Prepared Trolley
Autoclavable
77 x 71 x 95 cm (30 x 28 x 37 in.)
Four Casters (2 with Brakes), Bin-bag Holder, 2 Flat Mop Frame Holders
Stainless Steel, Electropolished
Gray
For Controlled Environments (ISO 5, LAR, Production, Laboratory)
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vileda Professional™ CE Pre-Prepared Trolley > CE Pre-Prepared Trolley

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.