missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ Roll-O-Matic™ Self-Wringing Mops
Suitable for all controlled environments.
£216.14 - £261.00
Specifications
Color | Blue |
---|---|
For Use With (Application) | For use on floors, walls, and ceilings in cleanroom environments. Ideal for the pull-and-lift cleaning technique |
Product Code | Brand | Material | Width (English) | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Width (English) | Length (English) | Price | Quantity & Availability | |||
17892496
|
Vileda Professional™
118549 |
Stainless Steel | 10 in. | 48 in. |
£233.06
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
17832456
|
Vileda Professional™
118550 |
Stainless Steel | 14 in. | 48 in. |
£261.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
17852456
|
Vileda Professional™
122910 |
Aluminum | 14 in. | 58.5 to 76.25 in. |
£216.14
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
Description
- Mop with built-in wringer
- Wringer built into handle, eliminating need for expensive and bulky wringer
- Improved components eliminate sharp edges and provide for excellent refill retention
- Fits all original and advanced technology Roll-O-Matic approved refills
- Ergonomic grip
Specifications
Blue | |
For use on floors, walls, and ceilings in cleanroom environments. Ideal for the pull-and-lift cleaning technique |