missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Silicon Nitride Grinding Balls
POA
Specifications
Product Type | Grinding Ball |
---|---|
Composition | Al2O3Y2O3: 12.5share%, Si3N4: 86.5share%, Other: 1.00share% |
Density (Metric) | 3.25 g/cm3 |
For Use With (Application) | For abrasive samples, metal-free grinding |
For Use With (Equipment) | For planetary mono mill Pulverisette 6 classic line |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
13161674
|
Fritsch™
55.0300.31 |
30 mm |
POA
Each |
N/A | |||||
Specifications
Grinding Ball | |
3.25 g/cm3 | |
For planetary mono mill Pulverisette 6 classic line | |
Silicon Nitride |
Al2O3Y2O3: 12.5share%, Si3N4: 86.5share%, Other: 1.00share% | |
For abrasive samples, metal-free grinding | |
91.1HRA | |
Abrasive, metal-free grinding |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title