missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Gas Washing Bottle, Drechsel type head

Gas washing bottles are used for cleaning gases due to a flow through a suitable liquid.

Brand:  DWK Life Sciences 257040101

95.01 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10695591

  • £180.00 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.

  • Drechsel type head
  • With screw-connection system
  • Fired-on, highly durable white print
  • Individual parts can also be ordered separately
  • Easy-to-read scale with graduation marks to estimate the content
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 mL
Size (Metric) Fitting 9 mm
1
9 mm
1 Each
Borosilicate Glass (3.3)
With filter disc
Thread Size GL 45
Cleaning (washing) of gases with solvents; Purification of gas mixtures; With screw thread for quick exchange of the liquid containing bottles; Filtering
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers