Learn More
OHAUS™ Frontier™ 5000 Multi-Pro Series Adapaters
Offering flexibility to maximize sample preparation.
Brand: OHAUS™ 83041032
65.29 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Frontier™ rotors extend the functionality of Frontier™ centrifuges by increasing the number of tubes of varied types and sizes that can be used in conjunction with each of the centrifuge models. Easy to clean and operate, the rotors are durably constructed to withstand demanding centrifugation.
Offering Flexibility to Maximize Sample Preparation
- Choose from a range of rotors to be used with Frontier™ centrifuges to match capacities and flexibility required for your basic to high-performance sample preparation needs.
- Designed with usability in mind, the Frontier™ rotors can be effortlessly installed or removed in a few quick and simple steps, and users have easy access to the samples.
- The sturdy rotors are constructed of high-quality materials and built to last through demanding workflows from autoclave sterilization to sub-zero temperature.
- OHAUS Frontier™ centrifuges are reliable, versatile and ideal for numerous laboratory applications.
- Features include small to medium capacity, various speed ranges and non-refrigerated or refrigerated options to suit all requirements.
BIOSEALED Rotors and Buckets
Bio-containment or aerosol tight accessories such as Bioseal Angle rotors for micro tubes and Bioseal buckets used with Swing out rotors for larger sample volumes are submitted for rigorous testing by the German Institute for Standardization (DIN) and as such meet the pertinent international standard, DIN EN 61010-2-020:03-2007.

Specifications
Adapter | |
Polypropylene | |
Not Autoclavable | |
25 mL |
FA | |
1 x 25 mL | |
1 | |
2 Pieces |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.