missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microcentrifuges, Micro 17/17R
GREENER_CHOICE

Adjustable 99-minute timer and quick-spin feature for short runs.

Brand:  Fisherbrand™ 75002460

2005.45 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11516873

  • ÂŁ2590.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description

Description

  • Capacity: 48mL (24 x 1.5/2mL tubes)
  • Maximum speed/RCF: 13300rpm/17000xg
  • Adjustable 99 minute timer and quick-spin feature for short runs
  • Supplied with click seal rotor (24 place 1.5/2mL) and biocontainment lid
TRUSTED_SUSTAINABILITY
Specifications

Specifications

24 x 1.5/2 mL
17,000 x g
Microcentrifuge Micro 17, ventilated
13,300 rpm
Yes
No
Product Suggestions

Product Suggestions

Videos

Videos

  • 16574_Fisherbrand - POTM - February EN
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Microcentrifuges, Micro 17/17R (EN)

    SDS
    Documents Certificates
    View accessory products
    Special Offers

    Special Offers

    • Thermo Scientific Sorvall , Fisherbrand , Thermo Scientific
      Unlock special pricing on top centrifuges. Make us an offer today and upgrade your lab equipment. Limited time only!
      Promo Code: 21629

      Expires2025-12-31

      Days

      252

      Hours

      2

      Minutes

      36

      Seconds

      18
    • Multiple Manufacturers
      Use promotion code 24138 to get amazing savings on products for your analysis
      Promo Code: 24138

      Expires2025-04-30

      Days

      7

      Hours

      2

      Minutes

      36

      Seconds

      18
    • Multiple Manufacturers
      Browse exclusive prices for our academic customers
      Promo Code: 25081

      Expires2025-12-31

    • Multiple Manufacturers
      Save up to 94% on Teaching Lab Essentials
      Promo Code25721

      Expires2025-05-01

      New Offer
      Save Now
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Microcentrifuges, Micro 17/17R > Microcentrifuge Micro 17, ventilated

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.