Learn More
Thermo Scientific™ Sorvall™ Legend™ Micro 17 Microcentrifuge

Accelerate routine sample preparation up to 17,000 x g with generous capacity in a compact microcentrifuge footprint.
Brand: Thermo Scientific™ 75002430
1563.80 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
View more versions of this product
Description
Save time with the fast sample processing of Thermo Scientific Sorvall Legend Micro 17 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed for everyday laboratory use and performance up to 17,000 x g.
Support your micro-volume separation needs with:- Performance up to 17,000 x g with fast acceleration and deceleration.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.

Specifications
24 x 1.5/2 mL | |
17,000 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
Sorvall Legend Micro 17 Centrifuge, Ventilated | |
Sorvall Legend Micro 17 | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) | |
50/60 Hz | |
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
13,300 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
24 x 1.5/2.0mL Rotor, ClickSeal Biocontainment Lid | |
230 V 50/60 Hz | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
Sorvall | |
230 V |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Thermo Scientific Sorvall
,
Fisherbrand
,
Thermo Scientific
Make Us an Offer on Centrifuges
Unlock special pricing on top centrifuges. Make us an offer today and upgrade your lab equipment. Limited time only!Promo Code: 21629Expires: 2025-12-31
Days
257Hours
6Minutes
17Seconds
10 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.