missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ FS-CW 20 M-AM GC Capillary Column
Brand: Macherey-Nagel™ 733110.25
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
0.25 mm | |
GC Capillary Column | |
FS-CW 20 M-AM | |
220°C to 240°C | |
25 m | |
1 Each |
G16 | |
0.4 mm | |
Environmental Analysis | |
0.25 μm | |
FS-CW 20 M-AM |