missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ FS-CW 20 M-AM GC Capillary Column
£327.00 - £1045.00
Specifications
Stationary Phase | FS-CW 20 M-AM |
---|---|
USP Type | G16 |
Type | GC Capillary Column |
Temperature Range | 220°C to 240°C |
Packing Material | FS-CW 20 M-AM |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Film Thickness | Price | Quantity & Availability | |||
10545571
|
Macherey-Nagel™
733111.10 |
0.1 mm | 10 m | 0.2 μm |
£327.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
10535571
|
Macherey-Nagel™
733110.25 |
0.25 mm | 25 m | 0.25 μm |
£590.00
Pack of 25 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
10093131
|
Macherey-Nagel™
733299.25 |
0.32 mm | 25 m | 0.25 μm |
£625.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
10449561
|
Macherey-Nagel™
733551.25 |
0.53 mm | 25 m | 1 μm |
£725.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
10184561
|
Macherey-Nagel™
733110.50 |
0.25 mm | 50 m | 0.25 μm |
£960.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
10779942
|
Macherey-Nagel™
733299.50 |
0.32 mm | 50 m | 0.25 μm |
£1045.00
Pack of 50 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
10358601
|
Macherey-Nagel™
733442.50 |
0.32 mm | 50 m | 0.35 μm |
£1045.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||
Specifications
FS-CW 20 M-AM | |
GC Capillary Column | |
FS-CW 20 M-AM |
G16 | |
220°C to 240°C | |
1 Each |