missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ FTC 120 Cooled Incubator
High-efficiency medium-size refrigerated incubator specially designed for incubating BOD measurement units.
Brand: Velp Scientifica™ F10300305
1264.00 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Samples incubated at the standard 20 °C.
- Internal sockets to power BOD measuring devices.
- Accepts 3 BOD Sensor System 6, or 2 BOD Sensor System 10.
- Uniform temperature by the use of forced ventilation.
- 2-digit display of internal temperature.
- Eco-friendly cooling system.
- Low operating cost.
Specifications
CE Declaration of Conformity | |
Not Autoclavable | |
Plastic | |
2 | |
Digital, 2 Digit | |
±0.5°C | |
540 mm | |
21.3 in. | |
35.6 in. | |
760 mm | |
550 mm | |
79.4 lb. | |
230 V, 50/60 Hz | |
120 W |
White | |
109 L | |
No Lighting | |
20°C (Constant) | |
1 | |
25 Months | |
460 mm | |
54 cm | |
905 mm | |
21.7 in. | |
340 mm | |
36 kg | |
230 V | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ FTC 120 Cooled Incubator > 109 L
Spot an opportunity for improvement?Share a Content Correction