Learn More
Fisherbrand™ 200 - Advanced, Programmable, Digital Heated Circulating Bath and Stainless Steel Tank
Provides outstanding performance for applications requiring accurate temperature control up to a max of 200°C. The heated, circulating bath includes a powerful integral pump for external applications. Can be paired with an immersion cooler for temperatures below ambient to a minimum of -15°C.
Brand: Fisherbrand™
Additional Details : Weight : 7.20000kg
Description
- Full color QVGA TFT screen clearly displays actual and set temperatures, pump speed and clear status icons
- Optional external probes for monitoring and controlling temperature of remote loads
- Intuitive screen icons and menus allow fast and accurate setup
- USB and RS232 interface allows connection to PC or laptop for programming or data logging
- Easy to configure automated temperature profiling and control functions
- Can store up to 10 programs containing 100 segments
- Powerful integral pump with multi-stage variable flow rate, maximum flow 22 L/min.
- 5-point user calibration for optimum accuracy
- Adjustable over-temperature cut-out
- Variable high and low temperature alarm settings with configurable to switch a relay
- 5 language options
- PC software for program set up, data logging and real time graphing
- Maximum cooling and heating range (dependent on tank size): -15° to +200°C with stainless steel tank
- Stability: ± 0.01°C
- Other accessories including lids, racks and immersion coolers sold separately
Specifications
3.2 gal. | |
Air-cooled | |
22 L/min. | |
Heating Circulator with Open Bath | |
Stainless Steel | |
3 Years | |
220/240 V |
12 L | |
-10°C (with immersion cooler) | |
5°C to 200°C | |
12 L Stainless Steel Tank | |
530 mbar | |
332 x 360 x 215 mm | |
50/60 Hz |