missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Full Color Digital Heated Circulating Bath and Stainless Steel Tank
Provides outstanding performance for applications requiring accurate temperature control up to a maximum of 200 deg C. Fisherbrand Digital Heated Circulating Bath incorporates Intelligent Control Optimisation (ICO) for adaptive intelligent PID temperature control and includes a powerful integral pump.
£1780.80 - £2469.80
Specifications
Flow Rate | 22 L/min. |
---|---|
Material | Stainless Steel |
Max. Pressure | 530 mbar |
Warranty | 3 Years |
Voltage | 120/230 V |
Product Code | Brand | Dimensions (L x W x H) | Capacity (Metric) | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Capacity (Metric) | Temperature Range | Price | Quantity & Availability | |||
17295576
|
Fisherbrand™
|
335 x 187 x 215 mm | 5 L | 15°C to 200°C |
£1780.80
Each |
In Stock
Log in to see stock. |
|||
17255576
|
Fisherbrand™
|
332 x 360 x 215 mm | 12 L | 5°C to 200°C |
£1971.60
Each |
In Stock
Log in to see stock. |
|||
17265576
|
Fisherbrand™
|
342 x 172 x 141 mm | 18 L | 5°C to 200°C |
£2024.60
Each |
In Stock
Log in to see stock. |
|||
17275576
|
Fisherbrand™
|
535 x 340 x 270 mm | 26 L | 5°C to 200°C |
£2098.80
Each |
In Stock
Log in to see stock. |
|||
17285576
|
Fisherbrand™
|
733 x 338 x 260 mm | 38 L | 5°C to 200°C |
£2469.80
Each |
In Stock
Log in to see stock. |
|||
Description
- Full color QVGA TFT screen clearly displays actual and set temperatures, pump speed and clear status icons
- External probes for monitoring and controlling temperature of remote loads
- Intuitive screen icons and menus allow fast and accurate setup
- USB interface allows connection to PC or laptop for programming or data logging
- Easy to configure automated temperature profiling and control functions
- Can store up to 10 programs containing 100 segments
- Powerful integral pump with multi-stage variable flow rate, maximum flow 23 L/min.
- 2-point user calibration for optimum accuracy
- Adjustable over-temperature cut-out
- Variable high and low temperature alarm settings with configurable to switch a relay
- PC software for program set up, data logging and real time graphing
- Maximum cooling and heating range (dependent on tank size): -50° to +200°C with stainless steel tank
- Stability: ± 0.01°C
Specifications
22 L/min. | |
530 mbar | |
120/230 V |
Stainless Steel | |
3 Years | |
50/60 Hz |