missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 200 - Advanced, Programmable, Digital Heated Circulating Bath and Stainless Steel Tank

Provides outstanding performance for applications requiring accurate temperature control up to a max of 200°C. The heated, circulating bath includes a powerful integral pump for external applications. Can be paired with an immersion cooler for temperatures below ambient to a minimum of -15°C.

Brand:  Fisherbrand™

Additional Details : Weight : 9.90000kg

 View more versions of this product

Product Code. 17265576

  • £2024.60 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Full color QVGA TFT screen clearly displays actual and set temperatures, pump speed and clear status icons
  • Optional external probes for monitoring and controlling temperature of remote loads
  • Intuitive screen icons and menus allow fast and accurate setup
  • USB and RS232 interface allows connection to PC or laptop for programming or data logging
  • Easy to configure automated temperature profiling and control functions
  • Can store up to 10 programs containing 100 segments
  • Powerful integral pump with multi-stage variable flow rate, maximum flow 22 L/min.
  • 5-point user calibration for optimum accuracy
  • Adjustable over-temperature cut-out
  • Variable high and low temperature alarm settings with configurable to switch a relay
  • 5 language options
  • PC software for program set up, data logging and real time graphing
  • Maximum cooling and heating range (dependent on tank size): -15° to +200°C with stainless steel tank
  • Stability: ± 0.01°C
  • Other accessories including lids, racks and immersion coolers sold separately
Specifications

Specifications

4.8 gal.
Air-cooled
22 L/min.
5°C to 200°C
18 L Stainless Steel Tank
530 mbar
342 x 172 x 141 mm
50/60 Hz
18 L
-10°C (with immersion cooler)
Multistage
Heating Circulator with Open Bath
Stainless Steel
3 Years
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers