missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Full Color Digital Heated Circulating Bath and Stainless Steel Tank

Provides outstanding performance for applications requiring accurate temperature control up to a maximum of 200 deg C. Fisherbrand Digital Heated Circulating Bath incorporates Intelligent Control Optimisation (ICO) for adaptive intelligent PID temperature control and includes a powerful integral pump.

Brand:  Fisherbrand™

Additional Details : Weight : 14.50000kg

 View more versions of this product

Product Code. 17285576

  • £2469.80 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Full color QVGA TFT screen clearly displays actual and set temperatures, pump speed and clear status icons
  • External probes for monitoring and controlling temperature of remote loads
  • Intuitive screen icons and menus allow fast and accurate setup
  • USB interface allows connection to PC or laptop for programming or data logging
  • Easy to configure automated temperature profiling and control functions
  • Can store up to 10 programs containing 100 segments
  • Powerful integral pump with multi-stage variable flow rate, maximum flow 23 L/min.
  • 2-point user calibration for optimum accuracy
  • Adjustable over-temperature cut-out
  • Variable high and low temperature alarm settings with configurable to switch a relay
  • PC software for program set up, data logging and real time graphing
  • Maximum cooling and heating range (dependent on tank size): -50° to +200°C with stainless steel tank
  • Stability: ± 0.01°C
Specifications

Specifications

38 L
5°C to 200°C
530 mbar
733 x 338 x 260 mm
50/60 Hz
22 L/min.
Stainless Steel
3 Years
120/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers