missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Funnel Stand Replacement Parts
£41.80 - £56.45
Specifications
Product Type | Funnel Stand |
---|---|
Includes | With plastic screw and Rubber feet on base |
Material | Hardwood |
Length (Metric) | 460 mm |
Product Code | Brand | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | |||||
12976796
|
S Murray SAMCO
L327/72 |
290 x 110mm | Spare for STA-200-071Y |
£56.45
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
12966796
|
S Murray SAMCO
L327/71 |
205 x 110mm | Spare for STA-200-061L |
£41.80
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
|||||
Description
Hardwood
Specifications
Funnel Stand | |
With plastic screw and Rubber feet on base | |
Hardwood | |
460 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Funnel Stand Replacement Parts