missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ G-ULTIMATE-90 Gas Cylinder Safety Cabinets
For the safe and approved storage of flammable or toxic gases in working areas.
£3164.10
Specifications
Configuration | 1 x standard interior equipment gas cylinders, mounting rails, rolling ramp and cylinder retainer, sheet steel galvanized and powder-coated |
---|---|
Color | Light Gray |
Material | Steel |
Product Type | Safety storage cabinet |
Door Style | Wing |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
15682774
|
Asecos™
3067700130680 |
615 x 598 x 2050 mm |
£3164.10
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15877716
|
Asecos™
3069000130691 |
615 x 598 x 1450 mm |
£3164.10
Each |
Estimated Shipment: 26-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Maximum fire resistance, up to 90 minutes
- Optimal ventilation that complies with standard – tested and certified in accordance with the tightened GS regulations
- Complete and even ventilation in the whole interior of the cabinet
- Pressure drop values of less than 150 Pa
- Doors lockable with profile cylinder lock, integrated in the door handle
- Cabinets can be integrated by the customer in an existing master key system
- Pipe lead-throughs – large area for flexible lead-through possibilities on the top of the cabinet, no additional insulation of piping necessary
- Comfortable adjusting possibilities – integrated adjusting aids in the cabinet base ensure a fast and effective compensation for uneven floors up to 10 mm
- Standard interior equipment complete with mounting rails, cylinder retainers and matching tension belts and rolling ramp
- Integrated air ducts ready for connection (DN 75) to a technical exhaust system
- In accordance with EN 14470-2 and TRGS 510
Specifications
1 x standard interior equipment gas cylinders, mounting rails, rolling ramp and cylinder retainer, sheet steel galvanized and powder-coated | |
Steel | |
Wing | |
1 |
Light Gray | |
Safety storage cabinet | |
Storage of flammable and toxic gas cylinders |