missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ G-ULTIMATE-90 Gas Cylinder Safety Cabinets
For the safe and approved storage of flammable or toxic gases in working areas.
Brand: Asecos™ 3069000130691
2530.33 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 365.00000kg
Description
- Maximum fire resistance, up to 90 minutes
- Optimal ventilation that complies with standard – tested and certified in accordance with the tightened GS regulations
- Complete and even ventilation in the whole interior of the cabinet
- Pressure drop values of less than 150 Pa
- Doors lockable with profile cylinder lock, integrated in the door handle
- Cabinets can be integrated by the customer in an existing master key system
- Pipe lead-throughs – large area for flexible lead-through possibilities on the top of the cabinet, no additional insulation of piping necessary
- Comfortable adjusting possibilities – integrated adjusting aids in the cabinet base ensure a fast and effective compensation for uneven floors up to 10 mm
- Standard interior equipment complete with mounting rails, cylinder retainers and matching tension belts and rolling ramp
- Integrated air ducts ready for connection (DN 75) to a technical exhaust system
- In accordance with EN 14470-2 and TRGS 510
Specifications
615 x 598 x 1450 mm | |
425 x 445 x 1246 mm | |
1 x standard interior equipment gas cylinders, mounting rails, rolling ramp and cylinder retainer, sheet steel galvanized and powder-coated | |
Storage of flammable and toxic gas cylinders | |
Wing | |
1 |
282 kg | |
Light Gray | |
Safety storage cabinet | |
2 x 10 L Gas Cylinders, Maximum load: 600 kg | |
Steel |