missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing is ideal for the food, dairy and beverage industries.
Brand: Masterflex™ 06402-36
287.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing is ideal for the food, dairy and beverage industries.
- For applications involving pressure, suction lift, viscous fluids or long tubing life
- Thicker wall compared to Precision Pump tubing
- Heat, ozone and UV light resistant
- Non-aging and non-oxidizing
- Superior acid and alkali resistance
- Complies with FDA, 3A, NSF, REACH, RoHS
- Opaque beige
Specifications
Autoclavable | |
Silicone | |
Ideal for the food, dairy and beverage industries | |
Acids, Alkalies | |
4.8 to 2900mL/min. | |
8.2 m | |
20 psi | |
135°C |
9.7 mm | |
1500 cm | |
-51°C | |
36 | |
3/8 in. | |
Opaque Beige | |
610 mm | |
Norprene Food Tubing |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Norprene™ Food L/S™ High Performance Precision Pump Tubing > Tubing Size: 36
Spot an opportunity for improvement?Share a Content Correction