missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing
Excellent biocompatibility for a wide range of applications
Brand: Masterflex™ 96400-36
231.80 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
Excellent biocompatibility for a wide range of applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP) | |
38/100 in. | |
Silicone | |
36 mm | |
760 cm | |
-40°C | |
4.8 to 2900mL/min. | |
8.3 m Water | |
Translucent | |
Pump Tubing |
Autoclavable | |
9.7 mm | |
1.41 in. | |
25 ft. | |
Pharmaceutical, biotechnology, peristaltic pumping, and food applications | |
36 | |
3/8 in. | |
27 ft. Water | |
100°C |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing > Length: 7.62m; Tubing Size: 36
Spot an opportunity for improvement?Share a Content Correction