missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ G-ULTIMATE-90 Gas Cylinder Safety Cabinets

For the safe and approved storage of flammable or toxic gases in working areas.

Brand:  Asecos™ 3067700130680

Code : NEW

Additional Details : Weight : 510.00000kg

 View more versions of this product

Product Code. 15682774

  • £3164.10 / Each
Estimated Shipment: 03-12-2024
to see stock.

Description

Description

  • Maximum fire resistance, up to 90 minutes
  • Optimal ventilation that complies with standard – tested and certified in accordance with the tightened GS regulations
  • Complete and even ventilation in the whole interior of the cabinet
  • Pressure drop values of less than 150 Pa
  • Doors lockable with profile cylinder lock, integrated in the door handle
  • Cabinets can be integrated by the customer in an existing master key system
  • Pipe lead-throughs – large area for flexible lead-through possibilities on the top of the cabinet, no additional insulation of piping necessary
  • Comfortable adjusting possibilities – integrated adjusting aids in the cabinet base ensure a fast and effective compensation for uneven floors up to 10 mm
  • Standard interior equipment complete with mounting rails, cylinder retainers and matching tension belts and rolling ramp
  • Integrated air ducts ready for connection (DN 75) to a technical exhaust system
  • In accordance with EN 14470-2 and TRGS 510
Specifications

Specifications

615 x 598 x 2050 mm
425 x 445 x 1858 mm
1 x standard interior equipment gas cylinders, mounting rails, rolling ramp and cylinder retainer, sheet steel galvanized and powder-coated
Storage of flammable and toxic gas cylinders
Wing
1
372 kg
Light Gray
Safety storage cabinet
600 kg
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers