missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Type 90 Gas Cylinder Cabinet G-ULTIMATE-90
Equipped with gas cylinder
Brand: asecos™ 3064100130643
4616.09 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 685.00000kg
Alert:
For indoor use only
Description
- Safe and approved storage of flammable or toxic gases in working areas
- Robust construction and longevity: body made of powder-coated sheet steel
- No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet
- Tested and certified: according to the stricter GS principles
- Certificates
- Fire resistance 90 minutes
- type tested in accordance with EN 14470-2
- EN 16121/16122 conformity
- GS certified
- CE compliant
Specifications
1858 mm | |
1 x comfort interior equipment gas cylinders (sheet steel galvanised and powder-coated) | |
Safe and approved storage of flammable or toxic gases in working areas – for up to 4 x 50-litre gas cylinders or 8 x 10-litre gas cylinders | |
400 mm | |
Steel | |
615 x 1398 x 2050 mm | |
400 x 1245 x 1858 mm | |
615 mm | |
4 x 50 L Gas Cylinders or 8 x 10 L Gas Cylinders | |
G90.205.140 | |
Fire resistance 90 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant |
Comfort interior equipment gas cylinders | |
Gas cylinder cabinet | |
1245 mm | |
Powder-coated plain | |
1398 mm | |
714.5 kg | |
Light Gray | |
2050 mm | |
Wing | |
2 |