missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Type 90 Gas Cylinder Cabinet G-ULTIMATE-90
Equipped with gas cylinder
Brand: asecos™ 3066700130668
3599.02 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Alert:
For indoor use only
Description
- Safe and approved storage of flammable or toxic gases in working areas
- Robust construction and longevity: body made of powder-coated sheet steel
- No unauthorised use: doors lockable with profile cylinder (integration in an existing locking system possible)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
- Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet
- Tested and certified: according to the stricter GS principles
- Certificates
- Fire resistance 90 minutes
- type tested in accordance with EN 14470-2
- EN 16121/16122 conformity
- GS certified
- CE compliant
Services
Five years
Specifications
Fire resistance 90 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant | |
615 mm | |
Standard interior equipment gas cylinders | |
615 x 898 x 2050 mm | |
Safe and approved storage of flammable or toxic gases in working areas – for up to 3 x 50-liter gas cylinders | |
1858 mm | |
G90.205.090 | |
Powder-coated plain | |
898 mm | |
Light Gray | |
Gas cylinder cabinet |
1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated) | |
425 mm | |
425 x 745 x 1858 mm | |
Wing | |
2050 mm | |
Up to 3 x 50 L Gas Cylinders | |
2 | |
497.50 kg | |
745 mm | |
Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction