missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Type 90 Gas Cylinder Cabinet G-ULTIMATE-90

Equipped with gas cylinder

Brand:  asecos™ 3064100130642

4483.16 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : X3

Additional Details : Weight : 680.00000kg

 View more versions of this product

Product Code. 15185564

  • £4719.12 / Each
Estimated Shipment: 26-11-2024
to see stock.

Alert:

For indoor use only


Description

Description

  • Safe and approved storage of flammable or toxic gases in working areas
  • Robust construction and longevity: body made of powder-coated sheet steel
  • No unauthorised use: doors lockable with profile cylinder (integration in an existing  locking system possible)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Easy mounting of connecting pipes and gas fittings: large interior height (1890 mm), many lead-through possibilities on the top of the cabinet
  • Ventilation: integrated air ducts ready for connection (DN 75) to a technical exhaust, even ventilation inside the cabinet  
  • Tested and certified: according to the stricter GS principles
  • Certificates
    • Fire resistance 90 minutes
    • type tested in accordance with EN 14470-2
    • EN 16121/16122 conformity
    • GS certified
    • CE compliant
Specifications

Specifications

1858 mm
1 x standard interior equipment gas cylinders (sheet steel galvanized and powder-coated)
Safe and approved storage of flammable or toxic gases in working areas – for up to 4 x 50-liter gas cylinders or 8 x 10-liter gas cylinders
400 mm
Steel
615 x 1398 x 2050 mm
400 x 1245 x 1858 mm
615 mm
Up to 4 x 50 L Gas Cylinders or 8 x 10 L Gas Cylinders
G90.205.140
Fire resistance 90 minutes, type tested in accordance with EN 14470-2, DIN EN 16121/16122 conformity, GS certified, CE compliant
Standard interior equipment gas cylinders
Gas cylinder cabinet
1245 mm
Powder-coated plain
1398 mm
707.50 kg
Light Gray
2050 mm
Wing
2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers