missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Versilon™ GA Rubber Tubing
Provides excellent elasticity and resilience and fits easily on all types of connectors. Versilon™ GA Rubber Tubing meets FDA requirements and can withstand moist heat sterilization.
Brand: Masterflex™ 702405
This item is not returnable.
View return policy
Description
- Made of natural rubber
- Excellent elongation > 500%
- Good resistance to abrasion
- 40 Shore A hardness
- Light-brown/Amber color.
- Properties similar to latex and is preferred in most industry applications
- Withstands moist-heat sterilization.
- Typical applications include fluid transfer systems and all kinds of dispensing, including soap and cleaners as well as alcoholic and dairy beverages

Specifications
Made according to GLP requirements, FDA Compliant | |
6 mm | |
0.35 in. | |
164 ft. | |
0.06 in. | |
For blood or tissue evaluation, and to transport cleaning agents | |
-40°C | |
Light Brown | |
Flexible | |
70°C |
0.24 in. | |
Rubber | |
9 mm | |
50 m | |
1.5 mm | |
-40°F | |
Abrasion | |
40 (Shore A) | |
158°F | |
Transfer Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Versilon™ GA Rubber Tubing > Versilon™ GA Rubber Tubing; Inner Diameter: 6 mm; Outer Diameter: 9 mm; Length: 50 m
Spot an opportunity for improvement?Share a Content Correction