missing translation for 'onlineSavingsMsg'
Learn More

WTW™ Galvanic Dissolved Oxygen Sensors (universal)

Get accurate testing results for water and waterous solutions with these membrane-covered galvanic dissolved oxygen sensors that are low maintenance and no polarizarion time required.

Brand:  WTW™ 201546

773.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10491592

  • £1015.00 / Each
Estimated Shipment: 26-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Dissolved oxygen sensor with integrated temperature compensation and membrane leak monitoring
  • Can be used in the lab as well as in the field
  • Features include a quick response time (t99<60 s) and low-maintenance operation
  • Fields of use include surface waters, measurements in wastewater treatment plants, BOD directions
  • Filled with electrolyte and achieves a long dwelling time up to 6 months
  • Calibration vessel is part of the delivery
  • For use with conductivity and multiparameter meters
  • Includes 1.5m L Cable Cleaning solution, abrasive foil, 3 exchange membrane heads and electrolyte
 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

6 m
6m Length Cable Cleaning solution, abrasive foil, 3 exchange membrane heads and electrolyte
Conductivity and multiparameter meters
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products