missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Galvanized Steel Lockout Cable
Additional Galvanized Steel Lockout Cable.
Brand: Brady™ 065319
Code : NEW
Additional Details : Weight : 0.12020kg
Description
- Additional cable.
Specifications
Lockout Cable | |
Galvanized Steel | |
0.13 in. | |
8.01 ft. | |
1 Ea. |
Silver | |
Dimensions: 3.2 dia. x 1800mmL | |
3.18 mm | |
2.44 m |