missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Galvanized Steel Lockout Cable
Additional Galvanized Steel Lockout Cable.
£18.00 - £22.45
Specifications
Product Type | Lockout Cable |
---|---|
Color | Silver |
Material | Galvanized Steel |
Diameter (English) | 0.13 in. |
Diameter (Metric) | 3.18 mm |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11761885
|
Brady™
065319 |
3.18 mm | 2.44 m |
£18.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11771885
|
Brady™
065320 |
3.18 mm | 3.05 m |
£22.45
Each |
Estimated Shipment: 16-07-2024
Log in to see stock. |
||||
Description
- Additional cable.
Specifications
Lockout Cable | |
Galvanized Steel | |
3.18 mm |
Silver | |
0.13 in. | |
1 Ea. |