missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Life Sciences™ GAM MicroFunnel Filter Funnels

Convenient, ready-to-use disposable filter funnels for quality control analysis of aqueous fluids used in pharmaceutical production, water, and food and beverage applications.

Brand:  Cytiva Life Sciences™ 4815ME

Additional Details : Weight : 1.76000kg

 View more versions of this product

Product Code. 17987272

  • £155.00 / Pack of 20
Estimated Shipment: 07-08-2024
to see stock.

Description

Description

  • Product performs as sample container and filter funnel all in one.No need to transfer sample from cup to disposable funnel and risk introducing contamination.
  • MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
  • MicroFunnel Plus products with Supor™ membrane are designed to allow sampling of hot water up to 90°C.
  • Vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
  • Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
  • Attaches directly to a standard laboratory manifold or use with adapter and stopper.
  • Volume graduations are clearly marked for ease in measuring your sample volume.Individually bagged and labeled for contamination control and lot traceability.
  • Filter Media: GN-6 Metricel™ (mixed cellulose esters), Supor™(hydrophilic polyethersulfone), and Metricel™ Black (modified polyethersulfone) membranes.
  • Support Pad: Cellulose
  • Funnel and Base: Polypropylene
  • Adhesive Gasket: Urethane
  • Funnel Cover: Polyethylene with hydrophobic Versapor™ membrane (acrylic copolymer on a non-woven support)
  • Bag: Polyethylene
  • Adapter: Polyethylene
  • Plug: Polyethylene (PN 4807, 4808)
Specifications

Specifications

300 mL
0.45 μm
Filtering Funnel
GAM MicroFunnel
20 Funnels
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers