missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Life Sciences™ GAM MicroFunnel Filter Funnels
Convenient, ready-to-use disposable filter funnels for quality control analysis of aqueous fluids used in pharmaceutical production, water, and food and beverage applications.
£155.00 - £960.00
Specifications
Description | GAM MicroFunnel |
---|---|
Pore Size | 0.45 μm |
Product Type | Filtering Funnel |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17997262
|
Cytiva Life Sciences™
4800ME |
50 Funnels |
£270.00
Pack of 50 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17987262
|
Cytiva Life Sciences™
4801ME |
50 Bulk Funnels |
£190.00
Pack of 50 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17927272
|
Cytiva Life Sciences™
4804ME |
100 Funnels |
£960.00
Pack of 200 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17987272
|
Cytiva Life Sciences™
4815ME |
20 Funnels |
£155.00
Pack of 20 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Product performs as sample container and filter funnel all in one.No need to transfer sample from cup to disposable funnel and risk introducing contamination.
- MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
- MicroFunnel Plus products with Supor™ membrane are designed to allow sampling of hot water up to 90°C.
- Vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
- Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
- Attaches directly to a standard laboratory manifold or use with adapter and stopper.
- Volume graduations are clearly marked for ease in measuring your sample volume.Individually bagged and labeled for contamination control and lot traceability.
- Filter Media: GN-6 Metricel™ (mixed cellulose esters), Supor™(hydrophilic polyethersulfone), and Metricel™ Black (modified polyethersulfone) membranes.
- Support Pad: Cellulose
- Funnel and Base: Polypropylene
- Adhesive Gasket: Urethane
- Funnel Cover: Polyethylene with hydrophobic Versapor™ membrane (acrylic copolymer on a non-woven support)
- Bag: Polyethylene
- Adapter: Polyethylene
- Plug: Polyethylene (PN 4807, 4808)
Specifications
GAM MicroFunnel | |
0.45 μm | |
Filtering Funnel |