missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma-Irradiated Fine Point Sharpie
Ready-to-use gamma irradiated pens and markers eliminate the risks associated with surface sanitization procedures.
£1865.00
Specifications
Material | Plastic |
---|---|
Length (Metric) | 14 cm |
Autoclavable | Not Autoclavable |
Certifications/Compliance | COC, Certificate of Irradiation |
Disposable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17756899
|
Keystone Cleanroom Products
S01FMARKBLK |
Black |
£1865.00
Pack of 50 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
17766899
|
Keystone Cleanroom Products
S01FMARKBLUE |
Blue |
£1865.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||||
Description
- Gamma irradiated
- Lot controlled
- Ready to use
- Packaged in easy to open Tyvek™ peel pouches
- Minimize contamination risks
- Simplifies conformance to SOP's
- Eliminate the need for wiping down contaminated writing instruments
Specifications
Plastic | |
Not Autoclavable | |
Yes |
14 cm | |
COC, Certificate of Irradiation | |
Sterile |