missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma Irradiated Trash Bag



Pre-sterilized trash bags for pharmaceutical cleanrooms. Simplify the removal of waste from your aseptic cleanroom without introducing external sources of microbial contamination.
Brand: Keystone Cleanroom Products S-3655CP-1
634.67 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
This item is not returnable.
View return policy
Description
- Packaged in an ISO6 cleanroom
- 2 mil clear polyethylene
- Each package includes a lot number for traceability
- Certificates of Conformance and Irradiation sent with shipment
- Packaged in Tyvek™/Mylar Chevron Peel Pouches
Specifications
Cleanroom Bags | |
15 gal. | |
COC, Certificate of Irradiation | |
Clear | |
Cleaning | |
LDPE | |
0.05 mm | |
Gamma Irradiated | |
55 x 36 in. | |
139.7 cm | |
91.4 cm |
Not Autoclavable | |
56.9 L | |
None | |
Single-use | |
Trash Bin | |
Sterile | |
1 Ea. | |
2 mil | |
55 in. | |
36 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Gamma Irradiated Trash Bag > Number Per Pack: 1 Pk.; Dimensions (L x W): 55 x 36 in.
Spot an opportunity for improvement?Share a Content Correction