missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Gas Cylinder Cabinet G-OD
Safe and approved outdoor storage of flammable or toxic gases
Brand: asecos™ 3073001532673
2166.28 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Alert:
For outdoor use only
Description
- Robust construction and longevity: completely galvanised and powder-coated structured surface and stainless steel base
- No unauthorised use: lockable turning lever (doors also available with profile cylinder, compatible for locking system)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: lead-through points in the ceiling of the cabinet
- Ventilation: effective ventilation through openings beneath the doors and at the rear wall
Specifications
1 x rolling ramp (sheet steel painted) for 5 x 50-liter gas cylinders | |
370 mm | |
400 x 1359 x 2149 mm | |
Safe and approved outdoor storage of flammable or toxic gases | |
2070 mm | |
GOD.215.135.WDFW | |
Powder-coated plain | |
1356 mm | |
Light Gray | |
Gas cylinder cabinet |
400 mm | |
370 x 1345 x 2070 mm | |
Fixed Window | |
2149 mm | |
Up to 5 x 50 L Gas Cylinders | |
2 | |
168 kg | |
1345 mm | |
Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction