missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Gas Cylinder Cabinet G-OD

Safe and approved outdoor storage of flammable or toxic gases

Brand:  asecos™ 30753015

 View more versions of this product

Product Code. 15946026

  • £1910.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Alert:

For outdoor use only

This item is not returnable. View return policy

Description

Description

  • Robust construction and longevity: completely galvanised and powder-coated structured surface and stainless steel base
  • No unauthorised use: lockable turning lever (doors also available with profile cylinder, compatible for locking system)
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Easy mounting of connecting pipes and gas fittings: lead-through points in the ceiling of the cabinet
  • Ventilation: effective ventilation through openings beneath the doors and at the rear wall
Specifications

Specifications

Standard interior equipment for 2 x 50 liter gas cylinders
370 mm
400 x 706 x 2149 mm
Safe and approved outdoor storage of flammable or toxic gases
2070 mm
GOD.215.070.WDHWR
Powder-coated plain
706 mm
Light Gray
Gas cylinder cabinet
400 mm
370 x 695 x 2070 mm
Wing, Right-hinged, Hinged window
2149 mm
Up to 2 x 50 L Gas Cylinders
1
101 kg
695 mm
Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.