missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical Gas Filter Kit - FID
Prevent contaminants in gases from significantly impacting the quality of results. Oxygen, hydrocarbons and moisture can lead to problems such as noisy baselines, moisture entering the GC column, excessive bleed and septa degradation.
£1345.00 - £1375.00
Specifications
Capacity (Metric) | 150 mL |
---|---|
Type | Carrier Gas |
Includes | 1 x 4-position connecting unit, 4 x gas filters (2 x hydrocarbon, 1 x oxygen, 1 x moisture) |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
15730969
|
Trajan Scientific and Medical
1035168 |
1/8 in. |
£1345.00
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15720969
|
Trajan Scientific and Medical
1035164 |
1/4 in. |
£1375.00
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Capacity of 150 mL oxygen, 7.2 g water, 7g organics depending upon impurities
- Indicator color change tells you when to change your filter
- Can be used in combination with other filters through a simple connecting unit
- Kit consists of gas filter and connecting unit
Specifications
150 mL | |
Carrier Gas | |
1 x 4-position connecting unit, 4 x gas filters (2 x hydrocarbon, 1 x oxygen, 1 x moisture) |
For research use only